| Dimmable: | Yes |
|---|---|
| Replaceable Light Source: | No |
| Finish: | White |
| CCT (Kelvin): | 4000K 3000K 3500K 2700K 5000K |
| Style: | Contemporary |
| Warranty: | 5 Year Limited (Fixtures) |
| Mount: | Ceiling |
| Beam Spread: | 110 |
| Operating Temp Range: | -4°F to 104°F |
| Series: | Blink Pro Plus |
| Incandescent Equivalent: | 150W |
| Country of Origin: | Thailand |
| Shape: | Rectangle |
| Frequency: | 60 Hz |
| Color Temperature: | Natural Light Warm White |
| Lumens: | 2850 3100 |
| CCT Selectable: | Yes |
| Cri: | 90 |
| Voltage: | 120v 277v |
| Application: | Indoor |
| Product Type: | Surface Mount |
| Technology: | LED |
| ANSI Base: | Integrated |
| Energy Star Rated: | Yes |
| Base Type: | Integrated |
| Wattage: | 42 |
| Lamp Type: | Integrated LED |
| Material: | Die-Cast Aluminum |
| Location Rating: | Damp |