| Location Rating: | Damp |
|---|---|
| CCT (Kelvin): | 5000K 4000K 3000K 2700K 3500K |
| CCT Selectable: | Yes |
| Replaceable Light Source: | No |
| Color Temperature: | Warm White Natural Light |
| Material: | Die-Cast Aluminum |
| Energy Star Rated: | Yes |
| Lamp Type: | Integrated LED |
| Wattage: | 47 |
| Series: | Blink Pro Plus |
| Product Type: | Surface Mount |
| Operating Temp Range: | -4°F to 104°F |
| ANSI Base: | Integrated |
| Dimmable: | Yes |
| Lumens: | 3500 4050 |
| Technology: | LED |
| Mount: | Ceiling |
| Finish: | White |
| Style: | Contemporary |
| Cri: | 90 |
| Application: | Indoor |
| Beam Spread: | 110 |
| Warranty: | 5 Year Limited (Fixtures) |
| Country of Origin: | Thailand |
| Frequency: | 60 Hz |
| Incandescent Equivalent: | 150W |
| Base Type: | Integrated |
| Voltage: | 120v 277v |
| Shape: | Rectangle |