| Technology: | LED |
|---|---|
| CCT (Kelvin): | 3000K 5000K 4000K 2700K 3500K |
| ANSI Base: | Integrated |
| Replaceable Light Source: | No |
| Base Type: | Integrated |
| Beam Spread: | 110 |
| Incandescent Equivalent: | 100W |
| Operating Temp Range: | -4°F to 104°F |
| Voltage: | 277v 120v |
| Color Temperature: | Warm White Cool White |
| Wattage: | 19.5 |
| Frequency: | 60 Hz |
| Cri: | 90 |
| Dimmable: | Yes |
| Lumens: | 1470 1350 |
| Style: | Contemporary |
| Warranty: | 5 Year Limited (Fixtures) |
| Location Rating: | Damp |
| Finish: | Brushed Nickel |
| Country of Origin: | Thailand |
| CCT Selectable: | Yes |
| Series: | Blink Pro Plus |
| Application: | Indoor |
| Lamp Type: | Integrated LED |
| Shape: | Round |
| Material: | Die-Cast Aluminum |
| Product Type: | Surface Mount |
| Mount: | Ceiling |
| Energy Star Rated: | Yes |