Features
| CCT (Kelvin): | 3000K 5000K 4000K 2700K 3500K |
|---|---|
| Style: | Contemporary |
| Replaceable Light Source: | No |
| Color Temperature: | Warm White Cool White |
| Shape: | Round |
| Material: | Steel |
| Mount: | Ceiling |
| Warranty: | 5 Year Limited (Fixtures) |
| Wattage: | 11.3 |
| Power Method: | Hardwired |
| Lumens: | 930 |
| Beam Spread: | 110 |
| Energy Star Rated: | Yes |
| Voltage: | 120v |
| Finish: | White |
| Incandescent Equivalent: | 60W |
| Location Rating: | Wet |
| CCT Selectable: | Yes |
| Technology: | LED |
| Base Type: | Integrated |
| Application: | Indoor |
| Bulb Included: | Integrated |
| Dimmable: | Yes |
| Cri: | 90 |
| Product Type: | Disk Light |
| Frequency: | 60 Hz |
| Operating Temp Range: | -4°F to 104°F |
| Lamp Type: | Integrated LED |