| Incandescent Equivalent: | 140W |
|---|---|
| Glass Finish: | Frost |
| Wattage: | 18 |
| Technology: | LED |
| Base Type: | Integrated |
| Voltage: | 120v |
| Lumens: | 1600 1700 1500 |
| Product Type: | Flush Mount |
| Energy Star Rated: | No |
| Replaceable Light Source: | No |
| Warranty: | 3 Year Limited (Fixtures) |
| Style: | Contemporary |
| Shape: | Round |
| Mount: | Ceiling |
| CCT Selectable: | Yes |
| Color Temperature: | Natural Light Soft White |
| Material: | Steel |
| CCT (Kelvin): | 5000K 4000K 3000K |
| Operating Temp Range: | -4°F to 104°F |
| Bulb Included: | Integrated |
| Dimmable: | Yes |
| Frequency: | 60 Hz |
| Country of Origin: | China |
| Power Method: | Hardwired |
| Application: | Indoor |
| Cri: | 90 |
| Series: | Button |
| ANSI Base: | Integrated |
| Location Rating: | Damp |
| Finish: | Brushed Nickel |
| Lamp Type: | Integrated LED |