| Location Rating: | Damp |
|---|---|
| Number of Lamps: | 1 |
| Lamp Type: | Integrated LED |
| Country of Origin: | China |
| Lumens: | 800 |
| Incandescent Equivalent: | 60W |
| Series: | Tucker |
| Product Type: | Sconce |
| Dimmable: | Yes |
| Application: | Indoor |
| CCT (Kelvin): | 3000K |
| Technology: | LED |
| Wattage: | 10 |
| Cri: | 82 |
| Energy Star Rated: | No |
| Color Temperature: | Warm White |
| Warranty: | 3 Year Limited (Fixtures) |
| Voltage: | 120v |
| ADA: | Yes |
| CCT Selectable: | No |
| Finish: | Polished Nickel |
| ANSI Base: | Integrated |
| Base Type: | Integrated |
| Glass Finish: | Opal |
| Frequency: | 60 Hz |
| Replaceable Light Source: | No |
| Material: | Steel |
| Power Method: | Direct Wired |
| Style: | Contemporary |
| Bulb Included: | Integrated |
| Mount: | Wall |