This item is a 11" Acrylic Round Flush Mounted LED Light Fixture CCT Selectable White Finish 120V manufactured by Satco.
Features:
| Product Type: | Flush Mount |
|---|---|
| Application: | Indoor |
| Technology: | LED |
| Power Method: | Hardwired |
| Voltage: | 120v |
| Style: | Utility |
| Replaceable Light Source: | No |
| Wattage: | 12.5W |
| Operating Temp Range: | -4°F to 104°F |
| Mount: | Ceiling Wall |
| Material: | Steel |
| Lumens: | 1180 1100 |
| Location Rating: | Damp |
| Lamp Type: | Integrated LED |
| Incandescent Equivalent: | 75W |
| Finish: | White |
| Dimmable: | Yes |
| Cri: | 90 |
| Color Temperature: | Warm White Natural Light |
| CCT (Kelvin): | 4000K 2700K 3000K 3500K 5000K |
| CCT Selectable: | Yes |
| Bulb Included: | Integrated |
| Warranty: | 5 Year Limited (Fixtures) |