The 62-1852 14" round flush mounted LED cloud light fixture offers a frosted white acrylic lens and Satco's ColorQuick CCT selectability. Choose from warm white to natural light for the perfect light settings for all of your needs.
Features
| Technology: | LED |
|---|---|
| Mount: | Ceiling Wall |
| Cri: | 90 |
| CCT (Kelvin): | 4000K 5000K 2700K 3500K 3000K |
| Operating Temp Range: | -4°F to 104°F |
| Voltage: | 120v |
| Lamp Type: | Integrated LED |
| Color Temperature: | Warm White Natural Light |
| Location Rating: | Damp |
| Dimmable: | Yes |
| CCT Selectable: | Yes |
| Wattage: | 15 |
| Lumens: | 1440 1340 |
| Warranty: | 5 Year Limited (Fixtures) |
| Finish: | White |
| Material: | Steel |
| Power Method: | Hardwired |
| Rated Life (hours): | 50000 |
| Product Type: | Flush Mount |
| Application: | Indoor |