Apply to be a TradeMaster!
Main product image of 14" LED Cloud Fixture with Sensor, 17Ws, 27K/30K/35K/40K/50K CCT Selectable, Square Shape, White Finish, 120V
Magnifying glass
Hover image to zoom

14" LED Cloud Fixture with Sensor, 17Ws, 27K/30K/35K/40K/50K CCT Selectable, Square Shape, White Finish, 120V

Brand:
Nuvo
SKU:
62-1857
Rating:
(0)
Q&A:
(0)
14" LED Cloud Fixture with Sensor, 17Ws, 27K/30K/35K/40K/50K CCT Selectable, Square Shape, White Finish, 120V
Magnifying glass
Hover image to zoom
$67.99 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
17 Watts
Product Highlight: Shape
Square
Product Highlight: Size
14"
Product Highlight: Finish
White
Product Highlight: Color
White
Product Highlight: Voltage
120v

Description

–
This is a 14" LED Cloud Fixture with Sensor; 17Ws; 27K/30K/35K/40K/50K CCT Selectable; Square Shape; White Finish; 120V manufactured by Satco.
The SATCO NUVO 62-1857, 14-inch square LED Cloud fixture, offers versatile 5 CCT selectable technology and a high 90 CRI rating for exceptional, uniform illumination. Designed with a durable, non-yellowing PMMA lens, it is rated for damp locations, making it ideal for various settings. The integrated microwave sensor enables energy-saving, motion-activated lighting, while its NEC-compliance ensures safe use in closets. Featuring a clean, versatile design, this fixture seamlessly fits into living rooms, bedrooms, offices, and hallways. With a long 50,000-hour lifespan, it delivers reliable performance that enhances both ambiance and functionality.

Features:
  • CCT Selectable
  • 90 CRI High Quality Light
  • NEC Compliant for use in Closets
  • 14-Inch, Square Shape
  • Integrated Microwave Sensor
  • Durable, Non-yellowing PMMA Lens
  • Damp Location Rated
  • 3 Year Warranty
  • 50,000 Hour Functional Life

Specs

–
Color Temperature:

Warm White

Natural Light

Wattage:

17

CCT (Kelvin):

2700K

5000K

3000K

3500K

4000K

Lumens:

1450

1380

1350

1500

1400

Product Type:

Flush Mount

Base Type:

Integrated

Shape:

Square

Size:

14"

Finish:

White

Color:

White

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy