Apply to be a TradeMaster!
Main product image of 19" LED Cloud Fixture, 25Ws, 27K/30K/35K/40K/50K CCT Selectable, Round Shape, White Finish, 120V
Magnifying glass
Hover image to zoom

19" LED Cloud Fixture, 25Ws, 27K/30K/35K/40K/50K CCT Selectable, Round Shape, White Finish, 120V

Brand:
Nuvo
SKU:
62-1858
Rating:
(0)
Q&A:
(0)
19" LED Cloud Fixture, 25Ws, 27K/30K/35K/40K/50K CCT Selectable, Round Shape, White Finish, 120V
Magnifying glass
Hover image to zoom
$83.99 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
19"
Product Highlight: Shape
Round
Product Highlight: Finish
White
Product Highlight: Voltage
120v
Product Highlight: Wattage
25 Watts
Product Highlight: Color
White

Description

–
This is a 19" LED Cloud Fixture; 25Ws; 27K/30K/35K/40K/50K CCT Selectable; Round Shape; White Finish; 120V manufactured by Satco.
The SATCO NUVO 62-1858, 19-inch round LED Cloud fixture features 5 CCT selectable technology and a high 90 CRI rating, ensuring exceptional and uniform illumination. It is crafted with a durable, non-yellowing PMMA lens and is rated for damp locations, making it suitable for a range of environments. It is also NEC-compliant for closet use and dimmable down to 10 percent, offering flexible lighting control for various settings. With a clean design that seamlessly integrates into different spaces and a long 50,000-hour lifespan, this fixture provides a hassle-free solution for living rooms, bedrooms, offices, hallways, and more, enhancing both ambiance and functionality.

Features:
  • CCT Selectable
  • 90 CRI High Quality Light
  • NEC Compliant for use in Closets
  • 19-Inch, Round Shape
  • Dimmable down to 10 percent
  • Durable, Non-yellowing PMMA Lens
  • Damp Location Rated
  • 3 Year Warranty
  • 50,000 Hour Functional Life

Specs

–
CCT (Kelvin):

2700K

5000K

4000K

3500K

3000K

Lumens:

2000

1900

2050

2100

1950

Color Temperature:

Natural Light

Warm White

Base Type:

Integrated

Size:

19"

Product Type:

Flush Mount

Shape:

Round

Finish:

White

Voltage:

120v

Wattage:

25

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy