Apply to be a TradeMaster!
Main product image of Crispo, LED 25" Vanity, White Finish, 27K/3K/35K/4K/5K CCT Selectable
Magnifying glass
Hover image to zoom

Crispo, LED 25" Vanity, White Finish, 27K/3K/35K/4K/5K CCT Selectable

Brand:
Nuvo
SKU:
62-1873
Rating:
(0)
Q&A:
(0)
Crispo, LED 25" Vanity, White Finish, 27K/3K/35K/4K/5K CCT Selectable
Magnifying glass
Hover image to zoom
$85.99 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Linear
Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Wattage
25 Watts
Product Highlight: Size
25"
Product Highlight: Voltage
120v

Description

–
This is a Crispo; LED 25" Vanity; White Finish; 27K/3K/35K/4K/5K CCT Selectable manufactured by Satco.
The SATCO NUVO 62-1873 Crispo 25-inch Vanity Fixture in All White features 5 CCT selectable technology (2700K-5000K) and 90 CRI illumination for vibrant color rendering. This 25-watt fixture replaces 200W incandescent lighting, providing energy-efficient performance. ADA compliant, it is built with a durable steel frame and an impact-resistant PMMA lens. Dimmable and damp location rated, it offers a 50,000-hour lifespan and a 3-year warranty for long-lasting reliability.

Features:
  • 5 CCT Selectable
  • 25" Vanity Fixture
  • Steel/White Finish
  • CRI Rating of 90
  • Dimmable down to 10%
  • Damp Location Rated
  • ADA Compliant
  • Functional Life of 50,000 Hours
  • 3 Year Warranty

Specs

–
Shape:

Linear

Color:

White

Lumens:

1798

1618

1735

1533

1776

Finish:

White

CCT (Kelvin):

3500K

3000K

4000K

2700K

5000K

Color Temperature:

Warm White

Natural Light

Base Type:

Integrated

Wattage:

25

Size:

25"

Voltage:

120v

Series:

Crispo

Product Type:

Vanity

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy