Apply to be a TradeMaster!
Main product image of Crispo, LED 49" Vanity, White Finish, 27K/3K/35K/4K/5K CCT Selectable
Magnifying glass
Hover image to zoom

Crispo, LED 49" Vanity, White Finish, 27K/3K/35K/4K/5K CCT Selectable

Brand:
Nuvo
SKU:
62-1874
Rating:
(0)
Q&A:
(0)
Crispo, LED 49" Vanity, White Finish, 27K/3K/35K/4K/5K CCT Selectable
Magnifying glass
Hover image to zoom
$131.99 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Linear
Product Highlight: Wattage
50 Watts
Product Highlight: Color
White
Product Highlight: Size
49"
Product Highlight: Voltage
120v
Product Highlight: Finish
White

Description

–
This is a Crispo; LED 49" Vanity; White Finish; 27K/3K/35K/4K/5K CCT Selectable manufactured by Satco.
The SATCO NUVO 62-1874 Crispo 49-inch Vanity Fixture in All White combines modern design with 5 CCT selectable technology (2700K-5000K) and 90 CRI illumination for enhanced color rendering. This 50-watt fixture replaces 300W incandescent lighting, offering energy-efficient performance. ADA compliant, it is constructed with a durable steel frame and an impact-resistant PMMA lens. Dimmable and damp location rated, it features a 50,000-hour lifespan and a 3-year warranty for lasting reliability.

Features:
  • 5 CCT Selectable
  • 49" Vanity Fixture
  • Steel/White Finish
  • CRI Rating of 90
  • Dimmable down to 10%
  • Damp Location Rated
  • ADA Compliant
  • Functional Life of 50,000 Hours
  • 3 Year Warranty

Specs

–
Base Type:

Integrated

CCT (Kelvin):

2700K

5000K

4000K

3500K

3000K

Product Type:

Vanity

Color Temperature:

Warm White

Natural Light

Lumens:

3968

3819

3937

3371

3494

Shape:

Linear

Wattage:

50

Color:

White

Size:

49"

Voltage:

120v

Series:

Crispo

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy