Apply to be a TradeMaster!
Main product image of Glamour, LED Wall Sconce, Brushed Nickel Finish, 27K/3K/35K/4K/5K CCT Selectable
Magnifying glass
Hover image to zoom

Glamour, LED Wall Sconce, Brushed Nickel Finish, 27K/3K/35K/4K/5K CCT Selectable

Brand:
Nuvo
SKU:
62-1885
Rating:
(0)
Q&A:
(0)
Glamour, LED Wall Sconce, Brushed Nickel Finish, 27K/3K/35K/4K/5K CCT Selectable
Magnifying glass
Hover image to zoom
$63.03 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Wattage
25 Watts
Product Highlight: Shape
Linear
Product Highlight: Voltage
120v
Product Highlight: Size
10-5/8"
Product Highlight: Color
Nickel

Description

–
This is a Glamour; LED Wall Sconce; Brushed Nickel Finish; 27K/3K/35K/4K/5K CCT Selectable manufactured by Satco.
The SATCO NUVO 62-1885 Glamour Wall Sconce in Brushed Nickel delivers sleek, modern lighting with 5 CCT selectable technology (2700K-5000K) and 90 CRI illumination for vibrant color rendering. This 10-watt fixture replaces 80W incandescent lighting, providing energy-efficient performance. ADA compliant, it is built with a durable steel frame and an impact-resistant PMMA lens. Dimmable and damp location rated, it offers a 50,000-hour lifespan and a 3-year warranty for lasting reliability.

Features:
  • 5 CCT Selectable
  • Wall Sconce Fixture
  • Steel/Brushed Nickel Finish
  • CRI Rating of 90
  • Dimmable down to 10%
  • Damp Location Rated
  • ADA Compliant
  • Functional Life of 50,000 Hours
  • 3 Year Warranty

Specs

–
CCT (Kelvin):

5000K

2700K

3000K

4000K

3500K

Lumens:

708

735

698

670

625

Warranty:

3 Year

Series:

Glamour

Color Temperature:

Warm White

Natural Light

Wattage:

25

Shape:

Linear

Voltage:

120v

Size:

10-5/8"

Base Type:

Integrated

Color:

Nickel

Finish:

Brushed Nickel

Product Type:

Wall Sconce

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy