| Dimmable: | Yes |
|---|---|
| Lumens: | 1050 1100 |
| Color Temperature: | Warm White Cool White |
| Beam Spread: | 100 |
| Bulb Included: | Integrated |
| Wattage: | 11 |
| Shape: | Square |
| CCT (Kelvin): | 3000K 4000K 5000K 3500K 2700K |
| Lamp Type: | Integrated LED |
| Material: | Die-Cast Aluminum |
| Incandescent Equivalent: | 100W |
| CCT Selectable: | Yes |
| Finish: | White |
| Mount: | Ceiling |
| Style: | Utility |
| Frequency: | 60 Hz |
| Replaceable Light Source: | No |
| Base Type: | Integrated |
| Warranty: | 5 Year Limited (Fixtures) |
| Product Type: | Flush Mount |
| Operating Temp Range: | -4°F to 104°F |
| Cri: | 90 |
| Series: | Blink Performer |
| Location Rating: | Wet |
| Voltage: | 120v |
| Technology: | LED |
| ANSI Base: | Integrated |
| Application: | Indoor |
| Country of Origin: | Thailand |
| Energy Star Rated: | Yes |