Apply to be a TradeMaster!
Main product image of Darrow 24 Inch LED Pendant Matte Black Acrylic Panels
Magnifying glass
Hover image to zoom

Darrow 24 Inch LED Pendant Matte Black Acrylic Panels

Brand:
Nuvo
SKU:
62-2003
Rating:
(0)
Q&A:
(0)
Darrow 24 Inch LED Pendant Matte Black Acrylic Panels
Magnifying glass
Hover image to zoom
$1,028.99 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v, 120v
Product Highlight: Finish
Matte Black
Product Highlight: Mount
Ceiling
Product Highlight: Cord Length
108"
Product Highlight: Wattage
40 Watts
Product Highlight: Warranty
3 Year Warranty

Description

–
The Darrow 62-2003 LED pendant is not just a lighting fixture; it's a testament to the artistry of design. The chic matte black adds a rich patina, bestowing a sleek character to your space, all crafted together in a contemporary and arresting design. The allure is heightened by the distinctive, water effect on the textured acrylic panels, casting a mesmerizing play of light and shadow that transforms any room into a captivating haven. A symphony of sophistication, making a statement without overpowering its surroundings. Elevate your home with Darrow, where vintage brass meets water-inspired elegance, ushering in a new era of transitional design for the modern home.

Features
  • Darrow LED 24-inch pendant finished in matte black with textured acrylic panels
  • Integrated LED featuring 40 watts with 3200 lumens, 3000K and 90 CRI
  • Dimensions: 14.00 inches Diameter x 23.00 inches Height
  • Transitional style for today's home lighting
  • Steel Construction
  • Matte Black Finish
  • Textured Acrylic Panels
  • Dry Location Rated
  • 3-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Style:

Traditional

Lamp Type:

Integrated LED

Country of Origin:

China

Voltage:

277v

120v

Lumens:

3200

CCT (Kelvin):

3000K

Finish:

Matte Black

Bulb Included:

Integrated

Replaceable Light Source:

No

Base Type:

Integrated

Product Type:

Pendant

Technology:

LED

Application:

Indoor

Location Rating:

Dry

Series:

Darrow

Dimmable:

Yes

Mount:

Ceiling

Cord Length:

108"

CCT Selectable:

No

Wattage:

40

ANSI Base:

Integrated

Cri:

90

Warranty:

3 Year

Color Temperature:

Soft White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy