Apply to be a TradeMaster!
Main product image of Darrow 13 Inch LED Semi Flush Vintage Brass Acrylic Panels
Magnifying glass
Hover image to zoom

Darrow 13 Inch LED Semi Flush Vintage Brass Acrylic Panels

Brand:
Nuvo
SKU:
62-2011
Rating:
(0)
Q&A:
(0)
Darrow 13 Inch LED Semi Flush Vintage Brass Acrylic Panels
Magnifying glass
Hover image to zoom
$746.99 each
Out of Stock
Out of Stock
Get it Mon, Nov 2 - Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Limited (Fixtures) Warranty
Product Highlight: Wattage
30 Watts
Product Highlight: Voltage
120v, 277v
Product Highlight: Mount
Ceiling
Product Highlight: Material
Steel
Product Highlight: Finish
Vintage Brass

Description

–
The Darrow 62-2011 LED semi-flush mount is not just a lighting fixture; it's a testament to the artistry of design. The vintage brass finish adds a rich patina, bestowing a sense of history and character to your space, all crafted together in a contemporary and arresting design. The allure is heightened by the distinctive, water effect on the textured acrylic panels, casting a mesmerizing play of light and shadow that transforms any room into a captivating haven. A symphony of sophistication, making a statement without overpowering its surroundings. Elevate your home with Darrow, where vintage brass meets water-inspired elegance, ushering in a new era of transitional design for the modern home.

Features
  • Darrow LED 13.75-inch semi-flush mount finished in vintage brass with textured acrylic panels
  • Integrated LED featuring 30 watts with 2400 lumens, 3000K and 90 CRI
  • Dimensions: 13.75 inches Diameter x 7.50 inches Height
  • Transitional style for today's home lighting
  • Steel Construction
  • Vintage Brass Finish
  • Textured Acrylic Panels
  • Dry Location Rated
  • 3-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Warranty:

3 Year Limited (Fixtures)

Technology:

LED

Application:

Indoor

Cri:

90

Wattage:

30

Lamp Type:

Integrated LED

Lumens:

2400

Country of Origin:

China

Bulb Included:

Integrated

Voltage:

120v

277v

Mount:

Ceiling

Dimmable:

Yes

CCT Selectable:

No

Style:

Traditional

ANSI Base:

Integrated

Replaceable Light Source:

No

Base Type:

Integrated

Series:

Darrow

Frequency:

60 Hz

Material:

Steel

Finish:

Vintage Brass

Location Rating:

Dry

Product Type:

Semi Flush

Color Temperature:

Soft White

CCT (Kelvin):

3000K

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy