Apply to be a TradeMaster!
Main product image of Darrow 13 Inch LED Flush Mount Vintage Brass Acrylic Panels
Magnifying glass
Hover image to zoom

Darrow 13 Inch LED Flush Mount Vintage Brass Acrylic Panels

Brand:
Nuvo
SKU:
62-2012
Rating:
(0)
Q&A:
(0)
Darrow 13 Inch LED Flush Mount Vintage Brass Acrylic Panels
Magnifying glass
Hover image to zoom
$488.83 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
30 Watts
Product Highlight: Voltage
277v, 120v
Product Highlight: Finish
Vintage Brass
Product Highlight: Warranty
3 Year Limited (Fixtures) Warranty
Product Highlight: Material
Steel
Product Highlight: Mount
Ceiling

Description

–
The Darrow 62-2012 LED flush mount is not just a lighting fixture; it's a testament to the artistry of design. The chic vintage brass adds a rich patina, bestowing a sleek character to your space, all crafted together in a contemporary and arresting design. The allure is heightened by the distinctive, water effect on the textured acrylic panels, casting a mesmerizing play of light and shadow that transforms any room into a captivating haven. A symphony of sophistication, making a statement without overpowering its surroundings. Elevate your home with Darrow, where vintage brass meets water-inspired elegance, ushering in a new era of transitional design for the modern home.

Features
  • Darrow LED 13.25-inch flush mount finished in vintage brass with textured acrylic panels
  • Integrated LED featuring 30 watts with 2400 lumens, 3000K and 90 CRI
  • Dimensions: 13.25 inches Diameter x 3.88 inches Height
  • Transitional style for today's home lighting
  • Steel Construction
  • Vintage Brass Finish
  • Textured Acrylic Panels
  • Dry Location Rated
  • 3-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Bulb Included:

Integrated

CCT (Kelvin):

3000K

Wattage:

30

Technology:

LED

Style:

Traditional

Dimmable:

Yes

Voltage:

277v

120v

Cri:

90

Location Rating:

Dry

Frequency:

60 Hz

Country of Origin:

China

Color Temperature:

Soft White

Application:

Indoor

Finish:

Vintage Brass

Replaceable Light Source:

No

Series:

Darrow

Lumens:

2400

Product Type:

Flush Mount

Warranty:

3 Year Limited (Fixtures)

Base Type:

Integrated

Material:

Steel

CCT Selectable:

No

ANSI Base:

Integrated

Lamp Type:

Integrated LED

Mount:

Ceiling

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy