Apply to be a TradeMaster!
Main product image of Darrow 24 Inch LED Pendant Vintage Brass Textured Acrylic Panels
Magnifying glass
Hover image to zoom

Darrow 24 Inch LED Pendant Vintage Brass Textured Acrylic Panels

Brand:
Nuvo
SKU:
62-2013
Rating:
(0)
Q&A:
(0)
Darrow 24 Inch LED Pendant Vintage Brass Textured Acrylic Panels
Magnifying glass
Hover image to zoom
$1,122.74 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Limited (Fixtures) Warranty
Product Highlight: Cord Length
108"
Product Highlight: Voltage
120v, 277v
Product Highlight: Wattage
40 Watts
Product Highlight: Mount
Ceiling
Product Highlight: Material
Steel

Description

–
The Darrow 62-2013 LED pendant is not just a lighting fixture; it's a testament to the artistry of design. The vintage brass finish adds a rich patina, bestowing a sense of history and character to your space, all crafted together in a contemporary and arresting design. The allure is heightened by the distinctive, water effect on the textured acrylic panels, casting a mesmerizing play of light and shadow that transforms any room into a captivating haven. A symphony of sophistication, making a statement without overpowering its surroundings. Elevate your home with Darrow, where vintage brass meets water-inspired elegance, ushering in a new era of transitional design for the modern home.

Features
  • Darrow LED 24-inch pendant finished in vintage brass with textured acrylic panels
  • Integrated LED featuring 40 watts with 3200 lumens, 3000K and 90 CRI
  • Dimensions: 24.00 inches Diameter x 23.00 inches Height
  • Transitional style for today's home lighting
  • Steel Construction
  • Vintage Brass Finish
  • Textured Acrylic Panels
  • Dry Location Rated
  • 3-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Warranty:

3 Year Limited (Fixtures)

Application:

Indoor

CCT (Kelvin):

3000K

Base Type:

Integrated

Cri:

90

Bulb Included:

Integrated

Technology:

LED

Cord Length:

108"

Voltage:

120v

277v

ANSI Base:

Integrated

Color Temperature:

Soft White

Country of Origin:

China

Style:

Traditional

Series:

Darrow

Lumens:

3200

Product Type:

Pendant

Lamp Type:

Integrated LED

Wattage:

40

CCT Selectable:

No

Dimmable:

Yes

Frequency:

60 Hz

Mount:

Ceiling

Location Rating:

Dry

Material:

Steel

Finish:

Vintage Brass

Replaceable Light Source:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy