Apply to be a TradeMaster!
Main product image of Geneva 18 Inch LED Small Wall Sconce Matte Black Silk Screened Acrylic Lens
Magnifying glass
Hover image to zoom

Geneva 18 Inch LED Small Wall Sconce Matte Black Silk Screened Acrylic Lens

Brand:
Nuvo
SKU:
62-2021
Rating:
(0)
Q&A:
(0)
Geneva 18 Inch LED Small Wall Sconce Matte Black Silk Screened Acrylic Lens
Magnifying glass
Hover image to zoom
$176.99 each
In Stock
In Stock
Get 59 Fri, Oct 9 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Mount
Wall
Product Highlight: Material
Steel
Product Highlight: Finish
Matte Black
Product Highlight: Warranty
3 Year Limited (Fixtures) Warranty
Product Highlight: Wattage
24 Watts

Description

–
Step into a realm of contemporary sophistication with the Geneva 62-2021 LED small wall sconce - where modern design meets artistic flair. Finished in a striking matte black, the fixture is a masterpiece, showcasing a perfect blend of form and function with its bold, dramatic presence. Illuminate your surroundings with the innovative Edge Lit LEDs, designed to cast a soft, even glow that accentuates the unique textures of the silk screened acrylic panels. This combination of technology and artistry creates a mesmerizing play of light, infusing your space with a sense of modern charm.

Features
  • Geneva LED 18-inch small outdoor wall lantern finished in matte black with silk screened acrylic lens
  • Integrated LED featuring 24 watts with 1920 lumens, 3000K and 90 CRI
  • Dimensions: 6.25 inches Width x 17.75 inches Height x 4.13 inches Extends
  • Modern style for today's home lighting
  • Steel Construction
  • Matte Black Finish
  • Silk Screened Acrylic Lens
  • Dry Location Rated
  • 3-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Lamp Type:

Integrated LED

Product Type:

Sconce

CCT (Kelvin):

3000K

Voltage:

120v

Mount:

Wall

Material:

Steel

Finish:

Matte Black

Series:

Geneva

ADA:

No

Style:

Modern

Bulb Included:

Integrated

CCT Selectable:

No

Technology:

LED

Frequency:

60 Hz

ANSI Base:

Integrated

Replaceable Light Source:

No

Warranty:

3 Year Limited (Fixtures)

Country of Origin:

China

Wattage:

24

Base Type:

Integrated

Location Rating:

Dry

Application:

Indoor

Color Temperature:

Soft White

Cri:

90

Dimmable:

Yes

Lumens:

1920

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy