Apply to be a TradeMaster!
Main product image of Geneva 24 Inch LED Large Wall Sconce Matte Black Silk Screened Acrylic Lens
Magnifying glass
Hover image to zoom

Geneva 24 Inch LED Large Wall Sconce Matte Black Silk Screened Acrylic Lens

Brand:
Nuvo
SKU:
62-2022
Rating:
(0)
Q&A:
(0)
Geneva 24 Inch LED Large Wall Sconce Matte Black Silk Screened Acrylic Lens
Magnifying glass
Hover image to zoom
$162.74 each
In Stock
In Stock
Get 65 Fri, Nov 20 - Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Wattage
27 Watts
Product Highlight: Mount
Wall
Product Highlight: Warranty
3 Year Limited (Fixtures) Warranty
Product Highlight: Finish
Matte Black
Product Highlight: Voltage
120v

Description

–
Step into a realm of contemporary sophistication with the Geneva 62-2022 LED large wall sconce - where modern design meets artistic flair. Finished in a striking matte black, the fixture is a masterpiece, showcasing a perfect blend of form and function with its bold, dramatic presence. Illuminate your surroundings with the innovative Edge Lit LEDs, designed to cast a soft, even glow that accentuates the unique textures of the silk screened acrylic panels. This combination of technology and artistry creates a mesmerizing play of light, infusing your space with a sense of modern charm.

Features
  • Geneva LED 24-inch large outdoor wall lantern finished in matte black with silk screened acrylic lens
  • Integrated LED featuring 27 watts with 2160 lumens, 3000K and 90 CRI
  • Dimensions: 6.75 inches Width x 23.63 inches Height x 4.75 inches Extends
  • Modern style for today's home lighting
  • Steel Construction
  • Matte Black Finish
  • Silk Screened Acrylic Lens
  • Dry Location Rated
  • 3-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
CCT (Kelvin):

3000K

Series:

Geneva

Material:

Steel

Country of Origin:

China

Color Temperature:

Soft White

Wattage:

27

Bulb Included:

Integrated

Frequency:

60 Hz

Technology:

LED

Lumens:

2160

Application:

Indoor

Dimmable:

Yes

CCT Selectable:

No

Replaceable Light Source:

No

Mount:

Wall

Base Type:

Integrated

Warranty:

3 Year Limited (Fixtures)

Lamp Type:

Integrated LED

Cri:

90

ADA:

No

Finish:

Matte Black

Voltage:

120v

ANSI Base:

Integrated

Style:

Modern

Location Rating:

Dry

Product Type:

Sconce

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy