Apply to be a TradeMaster!
Main product image of Geneva 18 Inch LED Flush Mount Matte Black Silk Screeened Acrylic Lens
Magnifying glass
Hover image to zoom

Geneva 18 Inch LED Flush Mount Matte Black Silk Screeened Acrylic Lens

Brand:
Nuvo
SKU:
62-2024
Rating:
(0)
Q&A:
(0)
Geneva 18 Inch LED Flush Mount Matte Black Silk Screeened Acrylic Lens
Magnifying glass
Hover image to zoom
$434.99 each
In Stock
In Stock
Get 106 Mon, Oct 12 - Tue, Oct 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
24 Watts
Product Highlight: Warranty
3 Year Limited (Fixtures) Warranty
Product Highlight: Voltage
120v
Product Highlight: Material
Steel
Product Highlight: Finish
Matte Black
Product Highlight: Mount
Ceiling

Description

–
Step into a realm of contemporary sophistication with the Geneva 62-2024 LED flush mount - where modern design meets artistic flair. Finished in a striking matte black, the fixture is a masterpiece, showcasing a perfect blend of form and function with its bold, dramatic presence. Illuminate your surroundings with the innovative Edge Lit LEDs, designed to cast a soft, even glow that accentuates the unique textures of the silk screened acrylic panels. This combination of technology and artistry creates a mesmerizing play of light, infusing your space with a sense of modern charm.

Features
  • Geneva LED 17.75-inch flush mount finished in matte black with silk screened acrylic lens
  • Integrated LED featuring 24 watts with 1920 lumens, 3000K and 90 CRI
  • Dimensions: 17.75 inches Diameter x 4.75 inches Height
  • Modern style for today's home lighting
  • Steel Construction
  • Matte Black Finish
  • Silk Screened Acrylic Lens
  • Dry Location Rated
  • 3-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Wattage:

24

Style:

Modern

Cri:

90

Bulb Included:

Integrated

CCT Selectable:

No

ANSI Base:

Integrated

CCT (Kelvin):

3000K

Frequency:

60 Hz

Country of Origin:

China

Technology:

LED

Dimmable:

Yes

Lamp Type:

Integrated LED

Product Type:

Flush Mount

Warranty:

3 Year Limited (Fixtures)

Voltage:

120v

Lumens:

1920

Series:

Geneva

Material:

Steel

Application:

Indoor

Location Rating:

Dry

Finish:

Matte Black

Color Temperature:

Soft White

Replaceable Light Source:

No

Mount:

Ceiling

Base Type:

Integrated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy