Apply to be a TradeMaster!
Main product image of Arvada 12 Inch LED Pendant Matte Black Silk Screened Acrylic Lens
Magnifying glass
Hover image to zoom

Arvada 12 Inch LED Pendant Matte Black Silk Screened Acrylic Lens

Brand:
Nuvo
SKU:
62-2032
Rating:
(0)
Q&A:
(0)
Arvada 12 Inch LED Pendant Matte Black Silk Screened Acrylic Lens
Magnifying glass
Hover image to zoom
$571.99 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Limited (Fixtures) Warranty
Product Highlight: Finish
Matte Black
Product Highlight: Voltage
120v
Product Highlight: Mount
Ceiling
Product Highlight: Wattage
31 Watts
Product Highlight: Cord Length
108"

Description

–
Designed with modern living in mind, the Arvada 62-2032 LED medium pendant seamlessly integrates cutting-edge technology with timeless design. The sleek, cable-hung exterior is a canvas of illumination and intricate patterns, with a matte black finish and a perfect sphere of silk screened acrylic housing the light source. The integrated LED lighting not only enhances the visual appeal but also ensures energy efficiency, providing an eco-friendly solution that aligns with your commitment to a sustainable lifestyle. These pendants are the epitome of versatility, from dining rooms to kitchens, and more, the Arvada pendants are designed to captivate, setting the state for ambiance and unforgettable moments.

Features
  • Arvada LED 12.63-inch pendant finished in matte black with silk screened acrylic lens
  • Integrated LED featuring 31 watts with 2480 lumens, 3000K and 90 CRI
  • Dimensions: 12.63 inches Diameter x 11.75 inches Height
  • Modern style for today's home lighting
  • Steel Construction
  • Matte Black Finish
  • Silk Screened Acrylic Lens
  • Dry Location Rated
  • 3-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Lumens:

2480

Product Type:

Pendant

CCT Selectable:

No

Warranty:

3 Year Limited (Fixtures)

Base Type:

Integrated

Finish:

Matte Black

Color Temperature:

Soft White

ANSI Base:

Integrated

Frequency:

60 Hz

Voltage:

120v

Cri:

90

Mount:

Ceiling

Dimmable:

Yes

Series:

Arvada

Application:

Indoor

Location Rating:

Dry

Bulb Included:

Integrated

Technology:

LED

Replaceable Light Source:

No

Wattage:

31

Style:

Modern

Country of Origin:

China

Lamp Type:

Integrated LED

CCT (Kelvin):

3000K

Cord Length:

108"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy