Apply to be a TradeMaster!
Main product image of Arvada 16 Inch LED Pendant Matte Black Silk Screened Acrylic Lens
Magnifying glass
Hover image to zoom

Arvada 16 Inch LED Pendant Matte Black Silk Screened Acrylic Lens

Brand:
Nuvo
SKU:
62-2033
Rating:
(0)
Q&A:
(0)
Arvada 16 Inch LED Pendant Matte Black Silk Screened Acrylic Lens
Magnifying glass
Hover image to zoom
$522.74 each
In Stock
In Stock
Get 13 Mon, Nov 30 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
108"
Product Highlight: Warranty
3 Year Limited (Fixtures) Warranty
Product Highlight: Voltage
120v
Product Highlight: Finish
Matte Black
Product Highlight: Wattage
39 Watts
Product Highlight: Mount
Ceiling

Description

–
Designed with modern living in mind, the Arvada 62-2033 LED large pendant seamlessly integrates cutting-edge technology with timeless design. The sleek, cable-hung exterior is a canvas of illumination and intricate patterns, with a matte black finish and a perfect sphere of silk screened acrylic housing the light source. The integrated LED lighting not only enhances the visual appeal but also ensures energy efficiency, providing an eco-friendly solution that aligns with your commitment to a sustainable lifestyle. These pendants are the epitome of versatility, from dining rooms to kitchens, and more, the Arvada pendants are designed to captivate, setting the state for ambiance and unforgettable moments.

Features
  • Arvada LED 16.63-inch pendant finished in matte black with silk screened acrylic lens
  • Integrated LED featuring 39 watts with 3120 lumens, 3000K and 90 CRI
  • Dimensions: 16.63 inches Diameter x 15.75 inches Height
  • Modern style for today's home lighting
  • Steel Construction
  • Matte Black Finish
  • Silk Screened Acrylic Lens
  • Dry Location Rated
  • 3-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Product Type:

Pendant

Cord Length:

108"

Replaceable Light Source:

No

Dimmable:

Yes

Base Type:

Integrated

Style:

Modern

Location Rating:

Dry

Warranty:

3 Year Limited (Fixtures)

CCT (Kelvin):

3000K

Frequency:

60 Hz

Lamp Type:

Integrated LED

Series:

Arvada

Bulb Included:

Integrated

Color Temperature:

Soft White

Voltage:

120v

Lumens:

3120

ANSI Base:

Integrated

CCT Selectable:

No

Finish:

Matte Black

Wattage:

39

Cri:

90

Application:

Indoor

Mount:

Ceiling

Technology:

LED

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy