Apply to be a TradeMaster!
Main product image of Arvada 20 Inch LED Pendant Matte Black Silk Screened Acrylic Lens
Magnifying glass
Hover image to zoom

Arvada 20 Inch LED Pendant Matte Black Silk Screened Acrylic Lens

Brand:
Nuvo
SKU:
62-2034
Rating:
(0)
Q&A:
(0)
Arvada 20 Inch LED Pendant Matte Black Silk Screened Acrylic Lens
Magnifying glass
Hover image to zoom
$921.99 each
In Stock
In Stock
Get 20 Fri, Oct 9 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Cord Length
108"
Product Highlight: Voltage
120v
Product Highlight: Wattage
47 Watts
Product Highlight: Warranty
3 Year Limited (Fixtures) Warranty
Product Highlight: Mount
Ceiling

Description

–
Designed with modern living in mind, the Arvada 62-2034 LED extra-large pendant seamlessly integrates cutting-edge technology with timeless design. The sleek, cable-hung exterior is a canvas of illumination and intricate patterns, with a matte black finish and a perfect sphere of silk screened acrylic housing the light source. The integrated LED lighting not only enhances the visual appeal but also ensures energy efficiency, providing an eco-friendly solution that aligns with your commitment to a sustainable lifestyle. These pendants are the epitome of versatility, from dining rooms to kitchens, and more, the Arvada pendants are designed to captivate, setting the state for ambiance and unforgettable moments.

Features
  • Arvada LED 20.5-inch pendant finished in matte black with silk screened acrylic lens
  • Integrated LED featuring 47 watts with 3760 lumens, 3000K and 90 CRI
  • Dimensions: 20.50 inches Diameter x 19.63 inches Height
  • Modern style for today's home lighting
  • Steel Construction
  • Matte Black Finish
  • Silk Screened Acrylic Lens
  • Dry Location Rated
  • 3-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Finish:

Matte Black

Cord Length:

108"

CCT (Kelvin):

3000K

Series:

Arvada

Location Rating:

Dry

Country of Origin:

China

Color Temperature:

Soft White

Lumens:

3760

Lamp Type:

Integrated LED

Cri:

90

Voltage:

120v

Base Type:

Integrated

Wattage:

47

ANSI Base:

Integrated

Style:

Modern

Warranty:

3 Year Limited (Fixtures)

Frequency:

60 Hz

CCT Selectable:

No

Application:

Indoor

Technology:

LED

Replaceable Light Source:

No

Dimmable:

Yes

Mount:

Ceiling

Bulb Included:

Integrated

Product Type:

Pendant

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy