Apply to be a TradeMaster!
Main product image of Barnett 8 Inch LED Wall Sconce Matte Black Silk Screened Acrylic Lens
Magnifying glass
Hover image to zoom

Barnett 8 Inch LED Wall Sconce Matte Black Silk Screened Acrylic Lens

Brand:
Nuvo
SKU:
62-2037
Rating:
(0)
Q&A:
(0)
Barnett 8 Inch LED Wall Sconce Matte Black Silk Screened Acrylic Lens
Magnifying glass
Hover image to zoom
$125.24 each
In Stock
In Stock
Get 32 Mon, Nov 30 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Material
Steel
Product Highlight: Wattage
8 Watts
Product Highlight: Voltage
120v
Product Highlight: Warranty
3 Year Limited (Fixtures) Warranty
Product Highlight: Finish
Matte Black

Description

–
It's not merely about aesthetics, it's a testament to innovation from design to execution, and the Barnett 62-2037 LED wall sconce is your ticket to eclectic, fun lighting! The silk screened acrylic lens' are twisted into ribbons against a backdrop of matte black, a dancing illusion that is pure magic when illuminated with the integrated LED. These fixtures aren't just lights, they are works of art, saying goodbye to ordinary lighting has never been easier. Turn your space into a canvas, resplendent with eccentric, modern charisma, and a captivating play of light and shadow.

Features
  • Barnett LED 7.5-inch wall sconce finished in matte black with silk screened acrylic lens
  • Integrated LED featuring 8 watts with 640 lumens, 3000K and 90 CRI
  • Dimensions: 7.50 inches Diameter x 9.50 inches Height x 6.88 inches Extends
  • Modern style for today's home lighting
  • Steel Construction
  • Matte Black Finish
  • Silk Screened Acrylic Lens
  • Dry Location Rated
  • 3-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Technology:

LED

Color Temperature:

Soft White

Cri:

90

Application:

Indoor

Mount:

Wall

Bulb Included:

Integrated

Style:

Modern

Material:

Steel

Wattage:

8

Product Type:

Sconce

Voltage:

120v

CCT (Kelvin):

3000K

Replaceable Light Source:

No

Lumens:

640

Base Type:

Integrated

Frequency:

60 Hz

Warranty:

3 Year Limited (Fixtures)

ADA:

No

Dimmable:

Yes

CCT Selectable:

No

Location Rating:

Dry

Finish:

Matte Black

Country of Origin:

China

Series:

Barnett

ANSI Base:

Integrated

Lamp Type:

Integrated LED

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy