| Glass Finish: | Clear |
|---|---|
| Material: | Glass Steel |
| Replaceable Light Source: | No |
| Location Rating: | Dry |
| Lamp Type: | Integrated LED |
| Base Type: | Integrated |
| CCT (Kelvin): | 3000K |
| Dimmable: | Yes |
| Finish: | Polished Nickel |
| Color Temperature: | Soft White |
| Technology: | LED |
| Bulb Included: | Integrated |
| Wattage: | 18 |
| ANSI Base: | Integrated |
| CCT Selectable: | No |
| Lumens: | 1944 |
| Style: | Traditional |
| Warranty: | 3 Year Limited (Fixtures) |
| Application: | Indoor |
| Voltage: | 120v |
| Cord Length: | 144" |
| Mount: | Ceiling |
| Frequency: | 60 Hz |
| Cri: | 90 |
| Product Type: | Pendant |
| Country of Origin: | China |
| Series: | Edmond |