Apply to be a TradeMaster!
Main product image of Corrine 14 Inch LED Pendant Matte Black 3K/4K/5K CCT Selectable
Magnifying glass
Hover image to zoom

Corrine 14 Inch LED Pendant Matte Black 3K/4K/5K CCT Selectable

Brand:
Nuvo
SKU:
62-2072
Rating:
(0)
Q&A:
(0)
Corrine 14 Inch LED Pendant Matte Black 3K/4K/5K CCT Selectable
Magnifying glass
Hover image to zoom
$216.99 each
In Stock
In Stock
Get 81 Thu, Oct 15 - Fri, Oct 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Limited (Fixtures) Warranty
Product Highlight: Cord Length
144"
Product Highlight: Wattage
18 Watts
Product Highlight: Voltage
120v
Product Highlight: Material
Steel
Product Highlight: Finish
Matte Black

Description

–
The Corrine 62-2072 LED pendant effortlessly marries style and substance, making it the epitome of understated modern design. Designed to captivate, the integrated LED features three CCT selectable options from warm white to natural light, softly diffusing the light with an acrylic diffuser and a dark gray reflector lining the steel shade. Finished in velvety matte black, with a contrasting braided rayon cord cove, continuing the polished aesthetic, sleek lines and minimalist silhouette making it a versatile addition to any space. Seamlessly blending into various interior styles, Corrine adorns your home as a statement piece that complements your discerning taste.

Features
  • Corrine LED 14-inch pendant finished in matte black with steel shade, featuring 3K/4K/5K CCT Selectable
  • Integrated LED featuring 18 watts with 1500-1600 lumens, 3000/4000/5000K CCT Selectable and 90 CRI
  • Dimensions: 14.00 inches Diameter x 6.38 inches Height
  • Transitional style for today's home lighting
  • Steel Construction
  • Matte Black Finish
  • Steel Shade
  • Dry Location Rated
  • 3-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Technology:

LED

Dimmable:

Yes

Series:

Corrine

Lumens:

1600

1500

Warranty:

3 Year Limited (Fixtures)

CCT (Kelvin):

4000K

3000K

5000K

Cord Length:

144"

Base Type:

Integrated

CCT Selectable:

Yes

Location Rating:

Dry

Frequency:

60 Hz

Wattage:

18

Voltage:

120v

Material:

Steel

Color Temperature:

Natural Light

Warm White

Application:

Indoor

Lamp Type:

Integrated LED

Finish:

Matte Black

Country of Origin:

China

Cri:

90

Product Type:

Pendant

Bulb Included:

Integrated

Style:

Traditional

ANSI Base:

Integrated

Replaceable Light Source:

No

Mount:

Ceiling

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy