Apply to be a TradeMaster!
Main product image of Corrine 10 Inch LED Wall Sconce Matte Black 3K/4K/5K CCT Selectable
Magnifying glass
Hover image to zoom

Corrine 10 Inch LED Wall Sconce Matte Black 3K/4K/5K CCT Selectable

Brand:
Nuvo
SKU:
62-2074
Rating:
(0)
Q&A:
(0)
Corrine 10 Inch LED Wall Sconce Matte Black 3K/4K/5K CCT Selectable
Magnifying glass
Hover image to zoom
$184.99 each
In Stock
In Stock
Get 105 Fri, Oct 9 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Wattage
18 Watts
Product Highlight: Finish
Matte Black
Product Highlight: Material
Steel
Product Highlight: Warranty
3 Year Limited (Fixtures) Warranty
Product Highlight: Voltage
120v

Description

–
The Corrine 62-2074 LED wall sconce effortlessly marries style and substance, making it the epitome of understated modern design. Designed to captivate, the integrated LED features three CCT selectable options from warm white to natural light, softly diffusing the light with an acrylic diffuser and a dark gray reflector lining the steel shade. Finished in velvety matte black, continuing the polished aesthetic, sleek lines and minimalist silhouette making it a versatile addition to any space. Seamlessly blending into various interior styles, Corrine adorns your home as a statement piece that complements your discerning taste.

Features
  • Corrine LED 9.88-inch wall sconce finished in matte black with steel shade, featuring 3K/4K/5K CCT Selectable
  • Integrated LED featuring 18 watts with 1500-1600 lumens, 3000/4000/5000K CCT Selectable and 90 CRI
  • Dimensions: 9.88 inches Diameter x 7.25 inches Height x 11.50 inches Extends
  • Transitional style for today's home lighting
  • Steel Construction
  • Matte Black Finish
  • Steel Shade
  • Damp Location Rated
  • 3-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Base Type:

Integrated

Technology:

LED

Mount:

Wall

Wattage:

18

Color Temperature:

Warm White

Natural Light

CCT Selectable:

Yes

Location Rating:

Damp

Replaceable Light Source:

No

Series:

Corrine

Application:

Indoor

CCT (Kelvin):

3000K

4000K

5000K

Frequency:

60 Hz

Bulb Included:

Integrated

Cri:

90

Finish:

Matte Black

Lumens:

1500

1600

ANSI Base:

Integrated

Country of Origin:

China

Material:

Steel

Warranty:

3 Year Limited (Fixtures)

Style:

Traditional

Voltage:

120v

Dimmable:

Yes

Lamp Type:

Integrated LED

Product Type:

Sconce

Cord Length:

6"

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy