Apply to be a TradeMaster!
Main product image of Corrine 14 Inch LED Pendant Brushed Nickel 3K/4K/5K CCT Selectable
Magnifying glass
Hover image to zoom

Corrine 14 Inch LED Pendant Brushed Nickel 3K/4K/5K CCT Selectable

Brand:
Nuvo
SKU:
62-2082
Rating:
(0)
Q&A:
(0)
Corrine 14 Inch LED Pendant Brushed Nickel 3K/4K/5K CCT Selectable
Magnifying glass
Hover image to zoom
$173.99 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
144"
Product Highlight: Wattage
18 Watts
Product Highlight: Mount
Ceiling
Product Highlight: Voltage
120v
Product Highlight: Finish
Brushed Nickel
Product Highlight: Material
Steel

Description

–
The Corrine 62-2082 LED pendant effortlessly marries style and substance, making it the epitome of understated modern design. Designed to captivate, the integrated LED features three CCT selectable options from warm white to natural light, softly diffusing the light with an acrylic diffuser and a dark gray reflector lining the steel shade. Finished in chic brushed nickel, with a contrasting braided rayon cord cove, continuing the polished aesthetic, sleek lines and minimalist silhouette making it a versatile addition to any space. Seamlessly blending into various interior styles, Corrine adorns your home as a statement piece that complements your discerning taste.

Features
  • Corrine LED 14-inch pendant finished in brushed nickel with steel shade, featuring 3K/4K/5K CCT Selectable
  • Integrated LED featuring 18 watts with 1500-1600 lumens, 3000/4000/5000K CCT Selectable and 90 CRI
  • Dimensions: 14.00 inches Diameter x 6.38 inches Height
  • Transitional style for today's home lighting
  • Steel Construction
  • Brushed Nickel Finish
  • Steel Shade
  • Dry Location Rated
  • 3-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Cord Length:

144"

Style:

Traditional

Base Type:

Integrated

Dimmable:

Yes

CCT Selectable:

Yes

Lumens:

1500

1600

Product Type:

Pendant

Location Rating:

Dry

Wattage:

18

Technology:

LED

Series:

Corrine

Replaceable Light Source:

No

Mount:

Ceiling

CCT (Kelvin):

5000K

4000K

3000K

Cri:

90

Frequency:

60 Hz

Lamp Type:

Integrated LED

Voltage:

120v

Color Temperature:

Warm White

Natural Light

Application:

Indoor

Finish:

Brushed Nickel

ANSI Base:

Integrated

Bulb Included:

Integrated

Country of Origin:

China

Material:

Steel

Warranty:

3 Year Limited (Fixtures)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy