Apply to be a TradeMaster!
Main product image of Corrine 18 Inch LED Pendant Brushed Nickel 3K/4K/5K CCT Selectable
Magnifying glass
Hover image to zoom

Corrine 18 Inch LED Pendant Brushed Nickel 3K/4K/5K CCT Selectable

Brand:
Nuvo
SKU:
62-2083
Rating:
(0)
Q&A:
(0)
Corrine 18 Inch LED Pendant Brushed Nickel 3K/4K/5K CCT Selectable
Magnifying glass
Hover image to zoom
$316.99 each
In Stock
In Stock
Get 126 Fri, Oct 9 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
144"
Product Highlight: Wattage
25 Watts
Product Highlight: Mount
Ceiling
Product Highlight: Finish
Brushed Nickel
Product Highlight: Material
Steel
Product Highlight: Voltage
120v

Description

–
The Corrine 62-2083 LED pendant effortlessly marries style and substance, making it the epitome of understated modern design. Designed to captivate, the integrated LED features three CCT selectable options from warm white to natural light, softly diffusing the light with an acrylic diffuser and a dark gray reflector lining the steel shade. Finished in chic brushed nickel, with a contrasting braided rayon cord cove, continuing the polished aesthetic, sleek lines and minimalist silhouette making it a versatile addition to any space. Seamlessly blending into various interior styles, Corrine adorns your home as a statement piece that complements your discerning taste.

Features
  • Corrine LED 18-inch pendant finished in brushed nickel with steel shade, featuring 3K/4K/5K CCT Selectable
  • Integrated LED featuring 25 watts with 2100-2200 lumens, 3000/4000/5000K CCT Selectable and 90 CRI
  • Dimensions: 18.00 inches Diameter x 7.25 inches Height
  • Transitional style for today's home lighting
  • Steel Construction
  • Brushed Nickel Finish
  • Steel Shade
  • Dry Location Rated
  • 3-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Country of Origin:

China

Lumens:

2200

2100

Cord Length:

144"

CCT (Kelvin):

5000K

3000K

4000K

Cri:

90

Style:

Traditional

Dimmable:

Yes

Color Temperature:

Natural Light

Warm White

Product Type:

Pendant

Base Type:

Integrated

Wattage:

25

Mount:

Ceiling

CCT Selectable:

Yes

Finish:

Brushed Nickel

Lamp Type:

Integrated LED

ANSI Base:

Integrated

Material:

Steel

Voltage:

120v

Frequency:

60 Hz

Technology:

LED

Warranty:

3 Year Limited (Fixtures)

Location Rating:

Dry

Series:

Corrine

Bulb Included:

Integrated

Replaceable Light Source:

No

Application:

Indoor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy