Apply to be a TradeMaster!
Main product image of Corrine 10 Inch LED Wall Sconce Brushed Nickel 3K/4K/5K CCT Selectable
Magnifying glass
Hover image to zoom

Corrine 10 Inch LED Wall Sconce Brushed Nickel 3K/4K/5K CCT Selectable

Brand:
Nuvo
SKU:
62-2084
Rating:
(0)
Q&A:
(0)
Corrine 10 Inch LED Wall Sconce Brushed Nickel 3K/4K/5K CCT Selectable
Magnifying glass
Hover image to zoom
$153.99 each
In Stock
In Stock
Get 55 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Cord Length
6"
Product Highlight: Material
Steel
Product Highlight: Warranty
3 Year Limited (Fixtures) Warranty
Product Highlight: Voltage
120v
Product Highlight: Finish
Brushed Nickel

Description

–
The Corrine 62-2084 LED wall sconce effortlessly marries style and substance, making it the epitome of understated modern design. Designed to captivate, the integrated LED features three CCT selectable options from warm white to natural light, softly diffusing the light with an acrylic diffuser and a dark gray reflector lining the steel shade. Finished in chic brushed nickel, continuing the polished aesthetic, sleek lines and minimalist silhouette making it a versatile addition to any space. Seamlessly blending into various interior styles, Corrine adorns your home as a statement piece that complements your discerning taste.

Features
  • Corrine LED 9.88-inch wall sconce finished in brushed nickel with steel shade, featuring 3K/4K/5K CCT Selectable
  • Integrated LED featuring 18 watts with 1500-1600 lumens, 3000/4000/5000K CCT Selectable and 90 CRI
  • Dimensions: 9.88 inches Diameter x 7.25 inches Height x 11.50 inches Extends
  • Transitional style for today's home lighting
  • Steel Construction
  • Brushed Nickel Finish
  • Steel Shade
  • Damp Location Rated
  • 3-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
CCT (Kelvin):

4000K

3000K

5000K

ANSI Base:

Integrated

Application:

Indoor

ADA:

No

Product Type:

Sconce

Bulb Included:

Integrated

Lumens:

1600

1500

Technology:

LED

Mount:

Wall

Lamp Type:

Integrated LED

Cord Length:

6"

Country of Origin:

China

Material:

Steel

Series:

Corrine

Warranty:

3 Year Limited (Fixtures)

Replaceable Light Source:

No

Frequency:

60 Hz

Base Type:

Integrated

Voltage:

120v

Color Temperature:

Warm White

Natural Light

Cri:

90

CCT Selectable:

Yes

Style:

Traditional

Finish:

Brushed Nickel

Wattage:

18

Dimmable:

Yes

Location Rating:

Damp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy