Apply to be a TradeMaster!
Main product image of Corrine 18 Inch LED Pendant Burnished Brass 3K/4K/5K CCT Selectable
Magnifying glass
Hover image to zoom

Corrine 18 Inch LED Pendant Burnished Brass 3K/4K/5K CCT Selectable

Brand:
Nuvo
SKU:
62-2093
Rating:
(0)
Q&A:
(0)
Corrine 18 Inch LED Pendant Burnished Brass 3K/4K/5K CCT Selectable
Magnifying glass
Hover image to zoom
$241.99 each
In Stock
In Stock
Get 48 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Finish
Burnished Brass
Product Highlight: Warranty
3 Year Limited (Fixtures) Warranty
Product Highlight: Mount
Ceiling
Product Highlight: Wattage
25 Watts
Product Highlight: Material
Steel

Description

–
The Corrine 62-2093 LED pendant effortlessly marries style and substance, making it the epitome of understated modern design. Designed to captivate, the integrated LED features three CCT selectable options from warm white to natural light, softly diffusing the light with an acrylic diffuser and a dark gray reflector lining the steel shade. Finished in rich burnished brass, with a contrasting braided rayon cord cove, continuing the polished aesthetic, sleek lines and minimalist silhouette making it a versatile addition to any space. Seamlessly blending into various interior styles, Corrine adorns your home as a statement piece that complements your discerning taste.

Features
  • Corrine LED 18-inch pendant finished in burnished brass with steel shade, featuring 3K/4K/5K CCT Selectable
  • Integrated LED featuring 25 watts with 2100-2200 lumens, 3000/4000/5000K CCT Selectable and 90 CRI
  • Dimensions: 18.00 inches Diameter x 7.25 inches Height
  • Transitional style for today's home lighting
  • Steel Construction
  • Burnished Brass Finish
  • Steel Shade
  • Dry Location Rated
  • 3-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Voltage:

120v

CCT Selectable:

Yes

Technology:

LED

Lumens:

2100

2200

Location Rating:

Dry

Finish:

Burnished Brass

Warranty:

3 Year Limited (Fixtures)

Product Type:

Pendant

Frequency:

60 Hz

Mount:

Ceiling

CCT (Kelvin):

5000K

3000K

4000K

Wattage:

25

Color Temperature:

Warm White

Natural Light

Country of Origin:

China

Base Type:

Integrated

Dimmable:

Yes

Style:

Traditional

Cri:

90

Series:

Corrine

ANSI Base:

Integrated

Replaceable Light Source:

No

Application:

Indoor

Bulb Included:

Integrated

Lamp Type:

Integrated LED

Material:

Steel

Cord Length:

144"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy