Apply to be a TradeMaster!
Main product image of Corrine 10 Inch LED Wall Sconce Burnished Brass 3K/4K/5K CCT Selectable
Magnifying glass
Hover image to zoom

Corrine 10 Inch LED Wall Sconce Burnished Brass 3K/4K/5K CCT Selectable

Brand:
Nuvo
SKU:
62-2094
Rating:
(0)
Q&A:
(0)
Corrine 10 Inch LED Wall Sconce Burnished Brass 3K/4K/5K CCT Selectable
Magnifying glass
Hover image to zoom
$153.99 each
In Stock
In Stock
Get 31 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Limited (Fixtures) Warranty
Product Highlight: Mount
Wall
Product Highlight: Voltage
120v
Product Highlight: Cord Length
6"
Product Highlight: Wattage
18 Watts
Product Highlight: Finish
Burnished Brass

Description

–
The Corrine 62-2094 LED wall sconce effortlessly marries style and substance, making it the epitome of understated modern design. Designed to captivate, the integrated LED features three CCT selectable options from warm white to natural light, softly diffusing the light with an acrylic diffuser and a dark gray reflector lining the steel shade. Finished in rich burnished brass, continuing the polished aesthetic, sleek lines and minimalist silhouette making it a versatile addition to any space. Seamlessly blending into various interior styles, Corrine adorns your home as a statement piece that complements your discerning taste.

Features
  • Corrine LED 9.88-inch wall sconce finished in burnished brass with steel shade, featuring 3K/4K/5K CCT Selectable
  • Integrated LED featuring 18 watts with 1500-1600 lumens, 3000/4000/5000K CCT Selectable and 90 CRI
  • Dimensions: 9.88 inches Diameter x 7.25 inches Height x 11.50 inches Extends
  • Transitional style for today's home lighting
  • Steel Construction
  • Burnished Brass Finish
  • Steel Shade
  • Damp Location Rated
  • 3-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Warranty:

3 Year Limited (Fixtures)

Series:

Corrine

CCT (Kelvin):

4000K

5000K

3000K

Dimmable:

Yes

Lumens:

1500

1600

Color Temperature:

Natural Light

Warm White

Mount:

Wall

Voltage:

120v

Technology:

LED

Product Type:

Sconce

Application:

Indoor

Base Type:

Integrated

Replaceable Light Source:

No

Style:

Traditional

Lamp Type:

Integrated LED

Country of Origin:

China

Location Rating:

Damp

ANSI Base:

Integrated

CCT Selectable:

Yes

ADA:

No

Cord Length:

6"

Wattage:

18

Finish:

Burnished Brass

Material:

Steel

Bulb Included:

Integrated

Frequency:

60 Hz

Cri:

90

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy