| Replaceable Light Source: | No |
|---|---|
| Finish: | Matte Black |
| Lumens: | 2100 2200 |
| Technology: | LED |
| Bulb Included: | Integrated |
| Frequency: | 60 Hz |
| ANSI Base: | Integrated |
| CCT Selectable: | Yes |
| Wattage: | 25 |
| Lamp Type: | Integrated LED |
| Application: | Indoor |
| Dimmable: | Yes |
| Color Temperature: | Natural Light Soft White |
| CCT (Kelvin): | 4000K 5000K 3000K |
| Mount: | Ceiling |
| Location Rating: | Damp |
| Style: | Traditional |
| Base Type: | Integrated |
| Voltage: | 120v |
| Series: | Kendall |
| Cord Length: | 6" |
| Glass Finish: | Alabaster |
| Country of Origin: | China |
| Product Type: | Flush Mount |
| Material: | Steel |
| Cri: | 90 |
| Warranty: | 3 Year Limited (Fixtures) |