| Product Type: | Pendant |
|---|---|
| Dimmable: | Yes |
| Lamp Type: | Integrated LED |
| Finish: | Matte Black |
| Technology: | LED |
| Style: | Modern |
| Wattage: | 30 |
| Replaceable Light Source: | No |
| Mount: | Ceiling |
| Country of Origin: | China |
| CCT Selectable: | No |
| Frequency: | 60 Hz |
| Voltage: | 120v |
| Series: | Blaine |
| ANSI Base: | Integrated |
| CCT (Kelvin): | 3000K |
| Bulb Included: | Integrated |
| Cord Length: | 144" |
| Color Temperature: | Soft White |
| Application: | Indoor |
| Base Type: | Integrated |
| Warranty: | 3 Year Limited |
| Material: | Steel |
| Cri: | 90 |
| Location Rating: | Dry |
| Lumens: | 2150 |