Apply to be a TradeMaster!
Main product image of Aura 7 Inch LED Pendant Matte Black K9 Bubble Crystal 3000K CCT
Magnifying glass
Hover image to zoom

Aura 7 Inch LED Pendant Matte Black K9 Bubble Crystal 3000K CCT

Brand:
Nuvo
SKU:
62-2171
Rating:
(0)
Q&A:
(0)
Aura 7 Inch LED Pendant Matte Black K9 Bubble Crystal 3000K CCT
Magnifying glass
Hover image to zoom
$234.99 each
In Stock
In Stock
Get 45 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Limited (Fixtures) Warranty
Product Highlight: Finish
Matte Black
Product Highlight: Material
Steel
Product Highlight: Wattage
12 Watts
Product Highlight: Mount
Ceiling

Description

–
A fusion of contemporary style and classic allure, the exquisite Aura 62-2171 LED small pendant is elegantly crafted for today's style. A dance of light awaits with integrated LED shining through a K9 bubble crystal column, inviting you to enjoy its warmth and glow through the clear glass shade. Featuring the latest in LED technology, the fixture comes in 3000K soft white light. The sleek matte black finish effortlessly compliments the clear glass shade, and is versatile, working well with existing finishes, and decor. Picture your space transformed with beautiful simplicity, the latest technology, and design that is a celebration of here and now with Aura.

Features
  • Aura LED 7.25-inch pendant finished in matte black with K9 Bubble Crystal, featuring 3000K CCT
  • Integrated LED featuring 12 watts with 1020 lumens, and 3000K CCT
  • Dimensions: 7.25 inches Diameter x 10.00 inches Height
  • Transitional style for today's home lighting
  • Steel Construction
  • Matte Black Finish
  • K9 Bubble Crystal
  • Dry Location Rated
  • 3-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Warranty:

3 Year Limited (Fixtures)

Glass Finish:

K9 Bubble Crystal

Style:

Traditional

Color Temperature:

Soft White

Base Type:

Integrated

Cri:

90

Finish:

Matte Black

Country of Origin:

China

Bulb Included:

Integrated

Frequency:

60 Hz

Technology:

LED

CCT Selectable:

No

Material:

Steel

Replaceable Light Source:

No

Application:

Indoor

Wattage:

12

Dimmable:

Yes

Lumens:

1020

Product Type:

Pendant

Series:

Aura

Location Rating:

Dry

Lamp Type:

Integrated LED

CCT (Kelvin):

3000K

ANSI Base:

Integrated

Mount:

Ceiling

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy