Apply to be a TradeMaster!
Main product image of Aura 12 Inch LED Pendant Brushed Nickel K9 Bubble Crystal 3000K CCT
Magnifying glass
Hover image to zoom

Aura 12 Inch LED Pendant Brushed Nickel K9 Bubble Crystal 3000K CCT

Brand:
Nuvo
SKU:
62-2192
Rating:
(0)
Q&A:
(0)
Aura 12 Inch LED Pendant Brushed Nickel K9 Bubble Crystal 3000K CCT
Magnifying glass
Hover image to zoom
$309.99 each
In Stock
In Stock
Get 65 Fri, Oct 9 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Ceiling
Product Highlight: Material
Steel
Product Highlight: Wattage
12 Watts
Product Highlight: Warranty
3 Year Limited (Fixtures) Warranty
Product Highlight: Finish
Brushed Nickel

Description

–
A fusion of contemporary style and classic allure, the exquisite Aura 62-2192 LED medium pendant, is elegantly crafted for today's style. A dance of light awaits with integrated LED shining through a K9 bubble crystal column, inviting you to enjoy its warmth and glow through the clear glass shade. Featuring the latest in LED technology, the fixture comes in 3000K soft white light. The lustrous brushed nickel, effortlessly compliments the clear glass shade, working well with existing finishes, and decor. Picture your space transformed with beautiful simplicity, the latest technology, and design that is a celebration of here and now with Aura.

Features
  • Aura LED 12-inch pendant finished in brushed nickel with K9 Bubble Crystal, featuring 3000K CCT
  • Integrated LED featuring 12 watts with 1020 lumens, and 3000K CCT
  • Dimensions: 12.00 inches Diameter x 11.50 inches Height
  • Transitional style for today's home lighting
  • Steel Construction
  • Brushed Nickel Finish
  • K9 Bubble Crystal
  • Dry Location Rated
  • 3-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Technology:

LED

Color Temperature:

Soft White

Mount:

Ceiling

CCT Selectable:

No

Base Type:

Integrated

Application:

Indoor

CCT (Kelvin):

3000K

Product Type:

Pendant

Style:

Traditional

Material:

Steel

ANSI Base:

Integrated

Wattage:

12

Series:

Aura

Dimmable:

Yes

Country of Origin:

China

Lumens:

1020

Warranty:

3 Year Limited (Fixtures)

Frequency:

60 Hz

Lamp Type:

Integrated LED

Finish:

Brushed Nickel

Cri:

90

Replaceable Light Source:

No

Location Rating:

Dry

Bulb Included:

Integrated

Glass Finish:

K9 Bubble Crystal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy