Apply to be a TradeMaster!
Main product image of Bowman 12 Inch LED Vanity Brushed Nickel Acrylic Lens
Magnifying glass
Hover image to zoom

Bowman 12 Inch LED Vanity Brushed Nickel Acrylic Lens

Brand:
Nuvo
SKU:
62-2211
Rating:
(0)
Q&A:
(0)
Bowman 12 Inch LED Vanity Brushed Nickel Acrylic Lens
Magnifying glass
Hover image to zoom
$189.99 each
In Stock
In Stock
Get 102 Fri, Oct 9 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Finish
Brushed Nickel
Product Highlight: Warranty
3 Year Limited (Fixtures) Warranty
Product Highlight: Material
Steel
Product Highlight: Wattage
13 Watts

Description

–
A modern design that seamlessly blends form and function to elevate your space, the Bowman 62-2211 LED vanity light is crafted to perfection with its alluring contemporary style. The acrylic lens ensures a diffused glow, with the LED technology illuminating your surroundings with confidence, against a beautiful backdrop finished in a sophisticated, brushed nickel. Cast a warm ambiance in a master bath, or a powder room, perfect for a variety of bathroom styles. Whether you're redesigning your living space or creating a statement in a professional environment, the Bowman Collection is your go-to choice for chic lighting.

Features
  • Bowman LED 12-inch vanity light finished in brushed nickel with acrylic lens
  • Integrated LED featuring 13 watts with 1105 lumens, 3000K, and 90 CRI
  • Dimensions: 12.00 inches Width x 4.50 inches Height x 3.88 Extends
  • Contemporary style for today's home lighting
  • Steel Construction
  • Brushed Nickel Finish
  • Acrylic Lens
  • Damp Location Rated
  • 3-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Cri:

90

Mount:

Wall

Finish:

Brushed Nickel

ADA:

Yes

Warranty:

3 Year Limited (Fixtures)

Location Rating:

Damp

Dimmable:

Yes

Technology:

LED

Replaceable Light Source:

No

ANSI Base:

Integrated

Style:

Contemporary

CCT Selectable:

No

Application:

Indoor

Lamp Type:

Integrated LED

Product Type:

Vanity

Frequency:

60 Hz

Material:

Steel

Bulb Included:

Integrated

Lumens:

1105

Country of Origin:

China

Base Type:

Integrated

Wattage:

13

Color Temperature:

Soft White

CCT (Kelvin):

3000K

Series:

Bowman

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy