| Warranty: | 3 Year Limited (Fixtures) |
|---|---|
| ADA: | No |
| Color Temperature: | Soft White |
| ANSI Base: | Integrated |
| Lamp Type: | Integrated LED |
| Base Type: | Integrated |
| Location Rating: | Damp |
| Mount: | Wall |
| Cri: | 90 |
| Finish: | Matte Black |
| Bulb Included: | Integrated |
| Frequency: | 60 Hz |
| Replaceable Light Source: | No |
| Product Type: | Vanity |
| Material: | Steel |
| Dimmable: | Yes |
| CCT Selectable: | No |
| Lumens: | 1920 |
| Wattage: | 20 |
| Glass Finish: | Frost |
| Style: | Contemporary |
| Country of Origin: | China |
| Technology: | LED |
| CCT (Kelvin): | 3000K |
| Series: | Jenkins |
| Number of Lamps: | 4 |
| Application: | Indoor |