Apply to be a TradeMaster!
Main product image of Longford 30 Inch LED Pendant Textured Black Acrylic Lens
Magnifying glass
Hover image to zoom

Longford 30 Inch LED Pendant Textured Black Acrylic Lens

Brand:
Nuvo
SKU:
62-2262
Rating:
(0)
Q&A:
(0)
Longford 30 Inch LED Pendant Textured Black Acrylic Lens
Magnifying glass
Hover image to zoom
$659.99 each
In Stock
In Stock
Get 97 Fri, Oct 9 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
30 Watts
Product Highlight: Warranty
3 Year Limited (Fixtures) Warranty
Product Highlight: Material
Steel
Product Highlight: Finish
Textured Black
Product Highlight: Mount
Ceiling

Description

–
Unveiling the Longford 62-2262 LED medium pendant, a masterful blend of modern aesthetics and cutting-edge technology. Immerse your space in contemporary elegance with a meticulous design finished in textured black, a bold finish, and the integrated LED system offers a harmonious blend of efficiency and style tempered by a white acrylic lens. Transform your environment into a landscape of elegance, minimalist design, and a beacon of LED brilliance, illuminating your world with style that transcends trends. Revel in the perfect balance of form and function with this eco-conscious, and sleek collection.

Features
  • Longford LED 30-inch pendant finished in textured black with acrylic lens
  • Integrated LED featuring 30 watts with 2500 lumens, 3000K and 90 CRI
  • Dimensions: 30.00 inches Diameter x 23.38 inches Height
  • Transitional style for today's home lighting
  • Steel Construction
  • Textured Black Finish
  • Acrylic Lens
  • Dry Location Rated
  • 3-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Lumens:

2500

Replaceable Light Source:

No

Cri:

90

Product Type:

Pendant

Bulb Included:

Integrated

Location Rating:

Dry

Wattage:

30

Series:

Longford

Warranty:

3 Year Limited (Fixtures)

Material:

Steel

Lamp Type:

Integrated LED

Finish:

Textured Black

Style:

Traditional

Dimmable:

Yes

Color Temperature:

Soft White

Technology:

LED

Base Type:

Integrated

ANSI Base:

Integrated

CCT Selectable:

No

Mount:

Ceiling

Frequency:

60 Hz

Country of Origin:

China

Application:

Indoor

CCT (Kelvin):

3000K

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy