Apply to be a TradeMaster!
Main product image of Longford 36 Inch LED Island Pendant Textured Black Acrylic Lens
Magnifying glass
Hover image to zoom

Longford 36 Inch LED Island Pendant Textured Black Acrylic Lens

Brand:
Nuvo
SKU:
62-2263
Rating:
(0)
Q&A:
(0)
Longford 36 Inch LED Island Pendant Textured Black Acrylic Lens
Magnifying glass
Hover image to zoom
$281.99 each
In Stock
In Stock
Get 81 Mon, Nov 30 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Wattage
39 Watts
Product Highlight: Mount
Ceiling
Product Highlight: Finish
Textured Black
Product Highlight: Warranty
3 Year Limited (Fixtures) Warranty

Description

–
Unveiling the Longford 62-2263 LED island light, a masterful blend of modern aesthetics and cutting-edge technology. Immerse your space in contemporary elegance with a meticulous design finished in textured black, a bold finish, and the integrated LED system offers a harmonious blend of efficiency and style tempered by a white acrylic lens. Transform your environment into a landscape of elegance, minimalist design, and a beacon of LED brilliance, illuminating your world with style that transcends trends. Revel in the perfect balance of form and function with this eco-conscious, and sleek collection.

Features
  • Longford LED 36-inch island light finished in textured black with acrylic lens
  • Integrated LED featuring 39 watts with 3315 lumens, 3000K and 90 CRI
  • Dimensions: 36.00 inches Length x 2.75 inches Width x 2.00 inches Height
  • Transitional style for today's home lighting
  • Steel Construction
  • Textured Black Finish
  • Acrylic Lens
  • Dry Location Rated
  • 3-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Technology:

LED

Material:

Steel

Lamp Type:

Integrated LED

Series:

Longford

Application:

Indoor

Cri:

90

Frequency:

60 Hz

Bulb Included:

Integrated

Location Rating:

Dry

Lumens:

3315

Wattage:

39

Dimmable:

Yes

CCT (Kelvin):

3000K

Color Temperature:

Soft White

Style:

Traditional

Country of Origin:

China

Mount:

Ceiling

Base Type:

Integrated

ANSI Base:

Integrated

Product Type:

Island Pendant

Replaceable Light Source:

No

Finish:

Textured Black

CCT Selectable:

No

Warranty:

3 Year Limited (Fixtures)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy