Apply to be a TradeMaster!
Main product image of Bowman 36 Inch LED Island Pendant Matte Black Acrylic Lens
Magnifying glass
Hover image to zoom

Bowman 36 Inch LED Island Pendant Matte Black Acrylic Lens

Brand:
Nuvo
SKU:
62-2271
Rating:
(0)
Q&A:
(0)
Bowman 36 Inch LED Island Pendant Matte Black Acrylic Lens
Magnifying glass
Hover image to zoom
$334.99 each
In Stock
In Stock
Get 9 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Warranty
3 Year Limited (Fixtures) Warranty
Product Highlight: Material
Steel
Product Highlight: Mount
Ceiling
Product Highlight: Wattage
39 Watts

Description

–
A modern design that seamlessly blends form and function to elevate your space, the Bowman 62-2271 LED island light is crafted to perfection with its alluring contemporary style. The acrylic lens ensures a diffused glow, with the LED technology illuminating your surroundings with confidence, against a beautiful backdrop finished in a bold, matte black. Cast a warm ambiance over a kitchen island, perfect for a variety of styles. Whether you're redesigning your living space or creating a statement in a professional environment, the Bowman Collection is your go-to choice for chic lighting.

Features
  • Bowman LED 36-inch island light finished in matte black with acrylic lens
  • Integrated LED featuring 39 watts with 3315 lumens, 3000K and 90 CRI
  • Dimensions: 35.88 inches Length x 2.00 inches Width x 1.75 inches Height
  • Contemporary style for today's home lighting
  • Steel Construction
  • Matte Black Finish
  • Acrylic Lens
  • Dry Location Rated
  • 3-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Country of Origin:

China

ANSI Base:

Integrated

Finish:

Matte Black

Series:

Bowman

Warranty:

3 Year Limited (Fixtures)

Material:

Steel

CCT Selectable:

No

Mount:

Ceiling

Product Type:

Island Pendant

Lamp Type:

Integrated LED

CCT (Kelvin):

3000K

Wattage:

39

Location Rating:

Dry

Base Type:

Integrated

Frequency:

60 Hz

Bulb Included:

Integrated

Application:

Indoor

Replaceable Light Source:

No

Style:

Contemporary

Dimmable:

Yes

Color Temperature:

Soft White

Technology:

LED

Cri:

90

Lumens:

3315

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy