| Technology: | LED |
|---|---|
| Frequency: | 60 Hz |
| Location Rating: | Dry |
| Material: | Steel |
| Finish: | Matte Black |
| Replaceable Light Source: | No |
| CCT Selectable: | No |
| Wattage: | 18 |
| Product Type: | Flush Mount |
| Lumens: | 1440 |
| Voltage: | 120v |
| Application: | Indoor |
| ANSI Base: | Integrated |
| Base Type: | Integrated |
| Series: | Sedona |
| Bulb Included: | Integrated |
| Country of Origin: | China |
| Mount: | Ceiling |
| Color Temperature: | Soft White |
| Warranty: | 3 Year Limited (Fixtures) |
| Style: | Modern |
| Dimmable: | Yes |
| Lamp Type: | Integrated LED |
| CCT (Kelvin): | 3000K |
| Cri: | 90 |