Apply to be a TradeMaster!
Main product image of Peak, LED Wall Sconce, CCT Selectable, Matte Gray Finish
Magnifying glass
Hover image to zoom

Peak, LED Wall Sconce, CCT Selectable, Matte Gray Finish

Brand:
Nuvo
SKU:
62-247
Rating:
(0)
Q&A:
(0)
Peak, LED Wall Sconce, CCT Selectable, Matte Gray Finish
Magnifying glass
Hover image to zoom
$194.04 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 120-277V, 277v
Product Highlight: Shape
Cylinder
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Color
Gray
Product Highlight: Wattage
10 Watts
Product Highlight: Size
9"

Description

–
This is a Peak; LED Wall Sconce; CCT Selectable; Matte Gray Finish manufactured by Satco.
SATCO NUVO's Peak 62-247, is the epitome of modern lighting innovation. Crafted in a sleek matte gray, the fixture features adjustable barn door louvers for tailored illumination. With a remarkable color rendering index (CRI) of 90, Peak offers a choice of three CCT options: 3000K, 4000K, or 5000K, ensuring both efficiency and a cozy atmosphere. The compact design seamlessly integrates into any space, offering versatility without compromise. Elevate your surroundings with Peak's unparalleled blend of style and functionality.

Features:
  • 3 CCT ColorQuick Technology
  • 90 CRI High Quality Light
  • Matte Gray Finish
  • Adjustable Barn Door Louvers
  • Horizontal or Vertical Mounting
  • Width: 5.75 inches Height: 9.00 inches Extends: 3.50 inches
  • 3 Year Warranty

Specs

–
Voltage:

120v

120-277V

277v

Shape:

Cylinder

Base Type:

Integrated

Product Type:

Wall Sconce

Color Temperature:

Soft White

Natural Light

Warranty:

3 Year

Color:

Gray

Lumens:

436

415

430

Wattage:

10

CCT (Kelvin):

3000K

4000K

5000K

Size:

9"

Finish:

Matte Gray

Series:

Peak

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy