| Power Method: | Direct Wired |
|---|---|
| Frequency: | 60 Hz |
| Replaceable Light Source: | No |
| Color Temperature: | Warm White |
| Technology: | LED |
| Cord Length: | 144" |
| Product Type: | Pendant |
| Style: | Contemporary |
| Mount: | Ceiling |
| Series: | Link |
| Application: | Indoor |
| Material: | Steel |
| Glass Finish: | White |
| Lumens: | 1640 |
| Finish: | Brushed Nickel |
| Voltage: | 120v |
| Cri: | 90 |
| Bulb Included: | Integrated |
| Base Type: | Integrated |
| Incandescent Equivalent: | 75W |
| Energy Star Rated: | No |
| Dimmable: | Yes |
| Number of Lamps: | 1 |
| Location Rating: | Damp |
| Lamp Type: | Integrated LED |
| ANSI Base: | Integrated |
| Wattage: | 12 |
| Warranty: | 3 Year Limited (Fixtures) |
| Country of Origin: | China |
| CCT (Kelvin): | 3000K |
| CCT Selectable: | No |