| Lumens: | 4026 |
|---|---|
| Dimmable: | Yes |
| Series: | Bandon |
| Application: | Indoor |
| Style: | Modern |
| Lamp Type: | Integrated LED |
| Technology: | LED |
| Finish: | Gray |
| Bulb Included: | Integrated |
| CCT (Kelvin): | 3000K |
| Voltage: | 120v 277v |
| ANSI Base: | Integrated |
| Replaceable Light Source: | No |
| Country of Origin: | China |
| Product Type: | Flush Mount |
| Mount: | Ceiling |
| Cri: | 90 |
| Frequency: | 60 Hz |
| Wattage: | 40 |
| Location Rating: | Dry |
| Base Type: | Integrated |
| CCT Selectable: | No |
| Material: | Steel |
| Color Temperature: | Soft White |
| Warranty: | 3 Year Limited (Fixtures) |