| Product Type: | Vanity |
|---|---|
| Style: | Contemporary |
| Wattage: | 20 |
| Lumens: | 1700 |
| Bulb Included: | Integrated |
| Location Rating: | Damp |
| Power Method: | Hardwired |
| Color Temperature: | Warm White |
| ANSI Base: | Integrated |
| Glass Finish: | Frost |
| Warranty: | 3 Year Limited (Fixtures) |
| Material: | Glass Metal |
| Energy Star Rated: | No |
| Replaceable Light Source: | No |
| Series: | Mercer |
| ADA: | Yes |
| CCT Selectable: | No |
| Base Type: | Integrated |
| Incandescent Equivalent: | 60W |
| Number of Lamps: | 2 |
| Mount: | Wall |
| CCT (Kelvin): | 2700K |
| Country of Origin: | China |
| Technology: | LED |
| Lamp Type: | Integrated LED |
| Voltage: | 120v |
| Application: | Indoor |
| Dimmable: | Yes |
| Cri: | 90 |
| Finish: | Georgetown Bronze |