| CCT (Kelvin): | 4000K 3000K 5000K |
|---|---|
| Wattage: | 25 |
| Color Temperature: | Natural Light Soft White |
| Base Type: | Integrated |
| Dimmable: | Yes |
| Lamp Type: | Integrated LED |
| Shape: | Round |
| ANSI Base: | Integrated |
| Incandescent Equivalent: | 200W |
| Power Method: | Direct Wired |
| Frequency: | 60 Hz |
| Warranty: | 3 Year Limited (Fixtures) |
| Product Type: | Flush Mount |
| Voltage: | 120v |
| Bulb Included: | Integrated |
| Cri: | 90 |
| Finish: | Brushed Nickel |
| Application: | Indoor |
| Mount: | Ceiling |
| Style: | Traditional |
| Lumens: | 2200 2100 |
| CCT Selectable: | Yes |
| Location Rating: | Damp |
| Country of Origin: | China |
| Replaceable Light Source: | No |
| Series: | Pi |
| Operating Temp Range: | -4°F to 104°F |
| Glass Finish: | Frosted Etched |
| Energy Star Rated: | No |
| Material: | Steel |
| Technology: | LED |