| Location Rating: | Damp |
|---|---|
| Country of Origin: | China |
| Base Type: | Integrated |
| Operating Temp Range: | -40°F to 104°F |
| Wattage: | 10 |
| Frequency: | 60 Hz |
| Bulb Included: | Integrated |
| Replaceable Light Source: | No |
| Mount: | Ceiling |
| Style: | Traditional |
| Energy Star Rated: | No |
| Product Type: | Pendant |
| Lamp Type: | Integrated LED |
| Number of Lamps: | 1 |
| Dimmable: | Yes |
| Finish: | Matte Black |
| Lumens: | 850 |
| CCT (Kelvin): | 2700K 5000K |
| Incandescent Equivalent: | 60W |
| Color Temperature: | Tunable White RGB |
| Cord Length: | 144" |
| Series: | East River |
| Warranty: | 1 Year Limited (Fixtures) |
| Power Method: | Hardwired |
| Glass Finish: | Clear Water |
| Application: | Outdoor |
| Cri: | 80 |
| Chain Length (Inches): | 48" |
| Material: | Die-Cast Aluminum Glass |
| Technology: | LED |
| Beam Spread: | 120 |
| ADA: | No |
| ANSI Base: | Integrated |
| Voltage: | 120v |
| CCT Selectable: | Yes |