| Series: | East River |
|---|---|
| Power Method: | Hardwired |
| Location Rating: | Wet |
| Bulb Included: | Integrated |
| Technology: | LED |
| Incandescent Equivalent: | 60W |
| ANSI Base: | Integrated |
| Voltage: | 120v |
| Application: | Outdoor |
| Warranty: | 1 Year Limited (Fixtures) |
| CCT Selectable: | Yes |
| Operating Temp Range: | -40°F to 104°F |
| Dimmable: | Yes |
| CCT (Kelvin): | 2700K 5000K |
| Glass Finish: | Clear Water |
| Style: | Traditional |
| Mount: | Wall |
| Number of Lamps: | 1 |
| Country of Origin: | China |
| ADA: | No |
| Color Temperature: | Tunable White RGB |
| Base Type: | Integrated |
| Finish: | Matte Black |
| Frequency: | 60 Hz |
| Lamp Type: | Integrated LED |
| Product Type: | Sconce |
| Replaceable Light Source: | No |
| Material: | Die-Cast Aluminum Glass |
| Lumens: | 850 |
| Cri: | 80 |
| Wattage: | 10 |
| Beam Spread: | 120 |
| Energy Star Rated: | No |